Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M12-1.75, Steel, Not Graded, Zinc Plated, 500 PK

  • Mfr # M12D934-10

  • Zoro # G9085503


product price: $68.79
/pk 500, $0.14/ea

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12D934-10
Zoro #
G9085503
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Rockwell Hardness
C26 to 36

Description

Hex Nuts,M12-1.75 DIN934 CLASS 1,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.