
Hex Nut, M12-1.75, Steel, Not Graded, Zinc Plated, 500 PK
Mfr # M12D934-8
Zoro # G8543378
product price: $94.39
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12D934-8
Zoro #
G8543378
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12-1.75
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Description
Hex Nuts,M12-1.75 DIN934 CLASS 8,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.