Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M14-2.00, Brass, Not Graded, Plain, 11 mm Ht, 5 PK

  • Mfr # HN4B01400-005P1

  • Zoro # G2960167


product price: $11.99
/pk 5, $2.40/ea

Key Features

Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
11 mm
Hex Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN4B01400-005P1
Zoro #
G2960167
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M14-2.00
Hex Height
11 mm
Hex Width
22 mm
Nut Height
11 mm
Width Across Flats
22 mm
Dia./Thread Size
M14-2.00

Details

Item
Hex Nut
Material
Brass
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Application
General Purpose
Pack Size
Small Pack
Removable
Yes
Dimensional Standards
DIN 934
Manufacturer Location
Globally Sourced
Thread Pitch
2 mm
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934
Fastener Finish
Plain
Nut Style
Hex Nut
Material Grade
Not Graded
Basic Material
Brass

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size M14x2.00, Hex Width 22 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Pitch 2 mm, Thread Type Metric, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.