CAD Drawings

Download CAD Files

Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK

  • Mfr # M04122.160.0001

  • Zoro # G9897925

CAD Available

product price: $9.89
/pk 50, $0.20/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Height
13 mm
Hex Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04122.160.0001
Zoro #
G9897925
UPC #
190735979136
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Hex Height
13 mm
Hex Width
24 mm
Dia./Thread Size
M16-2.00
Width Across Flats
24 mm
Nut Height
13 mm

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Pack Size
Small Pack
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Basic Material
Steel
Nut Style
Hex Nut
Nut Standards
DIN 934
Fastener Thread Direction
Right Hand
Material Grade
Class 10
Fastener Finish
Zinc Yellow

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 10, Material Steel, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.