Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 800 PK

  • Mfr # HN40016001GB

  • Zoro # G5831515


product price:  $318.99
/pk 800, $0.40/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Height
13 mm
Hex Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN40016001GB
Zoro #
G5831515
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M16-2.00
Hex Height
13 mm
Hex Width
24 mm
Width Across Flats
24 mm
Dia./Thread Size
M16-2.00
Nut Height
13 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Manufacturer Location
Globally Sourced
Rockwell Hardness
C36
Application
General Purpose
Dimensional Standards
DIN 934
Pack Size
Bulk Pack
Thread Pitch
2 mm
Hex Type
Standard Hex
Removable
Yes
Material Grade
Class 10
Nut Standards
DIN 934
Basic Material
Steel
Fastener Finish
Zinc Yellow
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Color
Yellow

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 10, Material Steel, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Color Yellow, Pack Size Bulk Pack, Removable Yes, Rockwell Hardness C36, Thread Pitch 2 mm, Thread Type Metric, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.