Zoro Homepage

Hex Nut, M16-2.00, Steel, Grade 8, Zinc Plated, 250 PK

  • Mfr # M16D934-8

  • Zoro # G8543326


product price: $77.69
/pk 250, $0.31/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16D934-8
Zoro #
G8543326
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16-2.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

Hex Nuts,M16-2.00 DIN934 CLASS 8,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.