Shop ZORO SELECT
See all product information
Create Account
Hex Nut, M18-1.00, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK
- Mfr # M01120.180.0100
- Zoro # G0307618
product price:Â
$
19.49
/pk of 25, $0.78/ea
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Hex Height
15 mm
Hex Width
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M18-1.00
- Hex Height
- 15 mm
- Hex Width
- 27 mm
- Nut Height
- 15 mm
- Width Across Flats
- 27 mm
- Dia./Thread Size
- M18-1.00
- For Screw Size
- M18
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M18x1.00, Hex Width 27 mm, Hex Height 15 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, Thread Type Fine, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.