Zoro Homepage

Hex Nut, M18-2.50, A2 Stainless Steel, Not Graded, Plain, 15 mm Ht, 10 PK

  • Mfr # M51080.180.0001

  • Zoro # G5335933


product price: $6.19
/pk 10, $0.62/ea

Key Features

Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
15 mm
Hex Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51080.180.0001
Zoro #
G5335933
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Hex Height
15 mm
Hex Width
27 mm
Width Across Flats
27 mm
Dia./Thread Size
M18-2.50
Nut Height
15 mm

Details

Item
Hex Nut
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
DIN 934
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934
Fastener Finish
Plain
Nut Style
Hex Nut
Material Grade
A2
Basic Material
Stainless Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M18x2.50, Hex Width 27 mm, Hex Height 15 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.