Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M18-2.50, Steel, Class 8, Plain, 15 mm Ht, 25 PK

  • Mfr # M01100.180.0001

  • Zoro # G2863491


product price: $12.29
/pk 25, $0.49/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
15 mm
Hex Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01100.180.0001
Zoro #
G2863491
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Hex Height
15 mm
Hex Width
27 mm
Width Across Flats
27 mm
Nut Height
15 mm
Dia./Thread Size
M18-2.50

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
DIN 934
Pack Size
Small Pack
Hex Type
Standard Hex
Rockwell Hardness
30
Manufacturer Location
Globally Sourced
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Material Grade
Class 8
Nut Standards
DIN 934
Nut Style
Hex Nut
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M18x2.50, Hex Width 27 mm, Hex Height 15 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.