Zoro Homepage

Hex Nut, M2-0.45, A2 Stainless Steel, Not Graded, Plain, 2 mm Ht, 50 PK

  • Mfr # M51080.025.0001

  • Zoro # G5336012


product price: $2.29
/pk 50, $0.05/ea

Key Features

Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
2 mm
Hex Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51080.025.0001
Zoro #
G5336012
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.45
Hex Height
2 mm
Hex Width
5 mm
Dia./Thread Size
M2-0.45
Width Across Flats
5 mm
Nut Height
2 mm

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M2x0.45, Hex Width 5 mm, Hex Height 2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.