Shop ZORO SELECT
See all product information
Create Account
Hex Nut, M20-2.50, Gr Class 8, ZP, PK25
- Mfr # 6CA83
- Zoro # G216340577
product price:Â
$
9.59
/pk of 25, $0.38/ea
Key Features
Rockwell Hardness
C30 max.
Hex Width
30 mm
Thread Direction
Right Hand
Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6CA83
- Zoro #
- G216340577
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- C30 max.
- Thread Direction
- Right Hand
- Material
- Steel
- System of Measurement
- Metric
- Thread Type
- Metric
- Removable
- Yes
- Hex Type
- Standard Hex
- Finish
- Zinc-Plated
- Material Grade/Class
- Class 8
- Item
- Hex Nut
- Pack Size
- Small Pack
- Dimensional Standards
- DIN 934
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 30 mm
- Hex Height
- 16 mm
- Thread Size
- M20x2.50
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 8, Material Steel, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 16 mm, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C30 max., Thread Pitch 2.5 mm, Thread Type Metric, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.