Zoro Homepage

Hex Nut, M20-2.50, Steel, Class 10, Black Oxide, 100 PK

  • Mfr # M04025.200.0001

  • Zoro # G0207396


product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Standards
EN14399-4
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04025.200.0001
Zoro #
G0207396
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Dia./Thread Size
M20-2.50

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Standards
EN14399-4
System of Measurement
Metric
Hex Type
Standard Hex Heavy
Material Quality Standards
EN14399-4
Pack Size
Small Pack
Material Grade
Class 10
Nut Standards
EN14399-4
Basic Material
Steel
Nut Style
Structural Nut
Fastener Finish
Plain

Description

Structural Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 10, Material Steel, Thread Size M20x2.50, Material Quality Standards EN14399-4, System of Measurement Metric, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.