Zoro Homepage

Hex Nut, M20-2.50, Steel, Class 12, Black Oxide, 16 mm Ht, 10 PK

  • Mfr # M04190.200.0001

  • Zoro # G9898141


product price: $19.69
/pk 10, $1.97/ea

Key Features

Material
Steel
Material Grade/Class
Class 12
Finish
Black Oxide
Hex Height
16 mm
Hex Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04190.200.0001
Zoro #
G9898141
UPC #
190735979365
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Hex Height
16 mm
Hex Width
30 mm
Nut Height
16 mm
Dia./Thread Size
M20-2.50
Width Across Flats
30 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 12
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Dimensional Standards
DIN 934
Pack Size
Small Pack
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Material Grade
Class 12
Nut Standards
DIN 934
Fastener Finish
Plain
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 12, Material Steel, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 16 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.