Zoro Homepage

Hex Nut, M22-1.00, Steel, Class 8, Black Oxide, 18 mm Ht, 10 PK

  • Mfr # M01120.220.0100

  • Zoro # G0307609


product price: $153.99
/pk 10, $15.40/ea
Free Shipping & Returns

Key Features

Thread Size
M22-1.00
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Hex Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01120.220.0100
Zoro #
G0307609
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-1.00
Hex Height
18 mm
Hex Width
32 mm
Dia./Thread Size
M22-1.00
Nut Height
18 mm
Width Across Flats
32 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Hex Type
Standard Hex
Dimensional Standards
DIN 934
Pack Size
Small Pack
Application
General Purpose
Manufacturer Location
Globally Sourced
Material Grade
Class 8
Fastener Finish
Plain
Basic Material
Steel
Nut Style
Hex Nut
Nut Standards
DIN 934
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M22x1.00, Hex Width 32 mm, Hex Height 18 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.