Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M22-2.50, A4 Stainless Steel, Not Graded, Plain, 18 mm Ht, 5 PK

  • Mfr # M55080.220.0001

  • Zoro # G2643439


product price: $11.65
/pk 5, $2.33/ea

Key Features

Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
18 mm
Hex Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55080.220.0001
Zoro #
G2643439
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Hex Height
18 mm
Hex Width
32 mm
Dia./Thread Size
M22-2.50
Width Across Flats
32 mm
Nut Height
18 mm

Details

Item
Hex Nut
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Application
General Purpose
Hex Type
Standard Hex
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Material Grade
A4
Nut Standards
DIN 934
Basic Material
Stainless Steel
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size M22x2.50, Hex Width 32 mm, Hex Height 18 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.