Zoro Homepage

Hex Nut, M22-2.50, Steel, Class 8, Plain, 18 mm Ht, 10 PK

  • Mfr # M01100.220.0001

  • Zoro # G2863485


product price: $7.49
/pk 10, $0.75/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
18 mm
Hex Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01100.220.0001
Zoro #
G2863485
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Hex Height
18 mm
Hex Width
32 mm
Nut Height
18 mm
Dia./Thread Size
M22-2.50
Width Across Flats
32 mm

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M22x2.50, Hex Width 32 mm, Hex Height 18 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.