Zoro Homepage

Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK

  • Mfr # M51080.240.0001

  • Zoro # G5336003


product price: $7.89
/pk 5, $1.58/ea

Key Features

Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
19 mm
Hex Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51080.240.0001
Zoro #
G5336003
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Hex Height
19 mm
Hex Width
36 mm
Nut Height
19 mm
Width Across Flats
36 mm
Dia./Thread Size
M24-3.00

Details

Item
Hex Nut
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Minimum Yield Strength
700 N/sq mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Pitch
3 mm
Pack Size
Small Pack
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
REACH Compliant
Yes
Made in North America
No
Resistance Properties
High Temperature Resistant
Thread Fit
6H
Dimensional Standards
DIN 934
Removable
No
RoHS Compliant
Yes
Material Quality Standards
ASTM A307A
Fastener Finish
Plain
Basic Material
Stainless Steel
Nut Standards
DIN 934
Fastener Thread Direction
Right Hand
Color
Silver
Nut Style
Hex Nut
Material Grade
A2

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M24x3.00, Hex Width 36 mm, Hex Height 19 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A307A, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.