Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M24-3.00, Steel, Class 8, Plain, 19 mm Ht, 10 PK

  • Mfr # M01100.240.0001

  • Zoro # G9463553


product price: $9.25
/pk 10, $0.93/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
19 mm
Hex Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01100.240.0001
Zoro #
G9463553
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Hex Height
19 mm
Hex Width
36 mm
Dia./Thread Size
M24-3.00
Width Across Flats
36 mm
Nut Height
19 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
DIN 934
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Pack Size
Small Pack
Rockwell Hardness
30
Basic Material
Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Material Grade
Class 8
Nut Style
Hex Nut
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M24x3.00, Hex Width 36 mm, Hex Height 19 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.