Zoro Homepage

Hex Nut, M27-1.50, Steel, Class 10, Black Oxide, 22 mm Ht, 5 PK

  • Mfr # M04180.270.0150

  • Zoro # G5831402


product price: $46.59
/pk 5, $9.32/ea

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Hex Height
22 mm
Hex Width
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04180.270.0150
Zoro #
G5831402
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-1.50
Hex Height
22 mm
Hex Width
41 mm
Dia./Thread Size
M27-1.50
Width Across Flats
41 mm
Nut Height
22 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Dimensional Standards
DIN 934
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Rockwell Hardness
C30 to C36
Pack Size
Small Pack
Fastener Finish
Plain
Nut Style
Hex Nut
Material Grade
Class 10
Basic Material
Steel
Nut Standards
DIN 934
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 10, Material Steel, Thread Size M27x1.50, Hex Width 41 mm, Hex Height 22 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 to C36, Thread Type Fine, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.