Zoro Homepage

Hex Nut, M27-3.00, Steel, Class 10, Hot Dipped Galvanized, 50 PK

  • Mfr # M04225.270.0001

  • Zoro # G0206818


product price: $422.99
/pk 50, $8.46/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Hot Dipped Galvanized
Standards
EN14399-4
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04225.270.0001
Zoro #
G0206818
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27-3.00
Dia./Thread Size
M27-3.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Hot Dipped Galvanized
Standards
EN14399-4
System of Measurement
Metric
Hex Type
Standard Hex Heavy
Pack Size
Small Pack
Material Quality Standards
EN14399-4
Nut Standards
EN14399-4
Basic Material
Steel
Material Grade
Class 10
Nut Style
Structural Nut
Fastener Finish
Hot Dipped Galvanized

Description

Structural Nut, Hex Type Standard Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Class 10, Material Steel, Thread Size M27x3.00, Hex Width 46 mm, Hex Height 22 mm, Dimensional Standards EN 14399-4, Material Quality Standards ISO 898-2, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Industry Standards EN 14399-4, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC36.9 max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.