
Hex Nut, M3-0.5, Stainless Steel, Not Graded, Plain, 15000 PK
Mfr # M3D934188
Zoro # G9085695
product price: $331.99
/pk 15000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3D934188
Zoro #
G9085695
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3-0.5
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Description
M3-0.5 Din 934 Metric Hex Nuts 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.