Zoro Homepage

Hex Nut, M3-0.5, Steel, Class 10, Plain, 10000 PK

  • Mfr # M3D934-10P

  • Zoro # G8543274


product price: $123.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3D934-10P
Zoro #
G8543274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.5

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Rockwell Hardness
C26 to 36

Description

M3-0.5 Din 934 Metric Class 10 Hex Nuts Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.