Hex Nut, M3-0.50, Steel, Class 10, Zinc Yellow, 2.40 mm Ht, 100 PK

  • Mfr # HN40003001-100P1

  • Zoro # G3328832


product price:  $12.29
/pk 100, $0.12/ea

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Height
2.40 mm
Hex Width
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN40003001-100P1
Zoro #
G3328832
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M3-0.50
Hex Height
2.40 mm
Hex Width
5.5 mm
Dia./Thread Size
M3-0.50
Width Across Flats
5.5 mm
Nut Height
2.4 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Thread Pitch
0.5 mm
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Rockwell Hardness
C36 max.
Removable
Yes
Dimensional Standards
DIN 934
Hex Type
Standard Hex
Application
General Purpose
Nut Style
Hex Nut
Material Grade
Class 10
Color
Yellow
Fastener Finish
Zinc Yellow
Nut Standards
DIN 934
Basic Material
Steel
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 10, Material Steel, Thread Size M3x0.50, Hex Width 5.5 mm, Hex Height 2.4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Color Yellow, Pack Size Small Pack, Removable Yes, Rockwell Hardness C36 max., Thread Pitch 0.5 mm, Thread Type Metric, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.