Zoro Homepage

Hex Nut, M3-0.50, Steel, Class 8, Plain, 2.40 mm Ht, 100 PK

  • Mfr # M01100.030.0001

  • Zoro # G9463501


product price: $2.19
/pk 100, $0.02/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
2.40 mm
Hex Width
5.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01100.030.0001
Zoro #
G9463501
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Hex Height
2.40 mm
Hex Width
5.50 mm
Dia./Thread Size
M3-0.50
Width Across Flats
5.5 mm
Nut Height
2.4 mm

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M3x0.50, Hex Width 5.5 mm, Hex Height 2.4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.