Zoro Homepage

Hex Nut, M30-2.00, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK

  • Mfr # M04180.300.0200

  • Zoro # G9701343


product price: $12.49
/pk 5, $2.50/ea

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Hex Height
24 mm
Hex Width
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04180.300.0200
Zoro #
G9701343
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-2.00
Hex Height
24 mm
Hex Width
46 mm
Nut Height
24 mm
Width Across Flats
46 mm
Dia./Thread Size
M30-2.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Rockwell Hardness
36
Pack Size
Small Pack
Dimensional Standards
DIN 934
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Fastener Finish
Plain
Nut Style
Hex Nut
Nut Standards
DIN 934
Material Grade
Class 10
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 10, Material Steel, Thread Size M30x2.00, Hex Width 46 mm, Hex Height 24 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Thread Type Fine, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.