Zoro Homepage

Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 50 PK

  • Mfr # M04025.300.0001

  • Zoro # G9897776


product price: $337.99
/pk 50, $6.76/ea
Free Shipping & Returns

Key Features

Thread Size
M30-3.50
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Hex Height
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04025.300.0001
Zoro #
G9897776
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Hex Height
24 mm
Hex Width
50 mm
Dia./Thread Size
M30-3.50
Width Across Flats
50 mm
Nut Height
24 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Standards
EN14399-4, SAE J482
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Dimensional Standards
EN14399-4, SAE J482
Pack Size
Small Pack
Hex Type
Heavy Hex
Manufacturer Location
Globally Sourced
Material Grade
Class 10
Nut Standards
EN14399-4
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Style
Structural Nut

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Class 10, Material Steel, Thread Size M30x3.50, Hex Width 50 mm, Hex Height 24 mm, Manufacturer Location Globally Sourced, Dimensional Standards EN 14399-4, Material Quality Standards ISO 898-2, System of Measurement Metric, Thread Direction Right Hand, Color Black, Industry Standards EN 14399-4, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.