Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Hex Nut, M30-3.50, Steel, Class 10, Zinc Yellow, 24 mm Ht

  • Mfr # HN40030001

  • Zoro # G3426981

CAD Available

product price: $5.19
/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Height
24 mm
Hex Width
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN40030001
Zoro #
G3426981
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M30-3.50
Hex Height
24 mm
Hex Width
46 mm
Dia./Thread Size
M30-3.50
Nut Height
24 mm
Width Across Flats
46 mm

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
DIN 934
Pack Size
Small Pack
Thread Pitch
3.5 mm
Rockwell Hardness
C36 max.
Application
General Purpose
Removable
Yes
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Nut Style
Hex Nut
Color
Yellow
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934
Basic Material
Steel
Material Grade
Class 10
Fastener Finish
Zinc Yellow

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 10, Material Steel, Thread Size M30x3.50, Hex Width 46 mm, Hex Height 24 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Color Yellow, Pack Size Small Pack, Removable Yes, Rockwell Hardness C36 max., Thread Pitch 3.5 mm, Thread Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.