Zoro Homepage

Hex Nut, M33-3.50, A2 Stainless Steel, Not Graded, Plain, 26 mm Ht

  • Mfr # M51080.330.0001

  • Zoro # G2863141


product price: $7.55
/ea

Key Features

Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
26 mm
Hex Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51080.330.0001
Zoro #
G2863141
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M33-3.50
Hex Height
26 mm
Hex Width
50 mm
Dia./Thread Size
M33-3.50
Nut Height
26 mm
Width Across Flats
50 mm

Details

Item
Hex Nut
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
DIN 934
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Nut Standards
DIN 934
Material Grade
A2
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M33x3.50, Hex Width 50 mm, Hex Height 26 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.