Zoro Homepage

Hex Nut, M39-4.00, Steel, Class 8, Hot Dipped Galvanized, 31 mm Ht

  • Mfr # M01560.390.0001

  • Zoro # G2654368


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Hot Dipped Galvanized
Hex Height
31 mm
Hex Width
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01560.390.0001
Zoro #
G2654368
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M39-4.00
Hex Height
31 mm
Hex Width
60 mm
Dia./Thread Size
M39-4.00
Width Across Flats
60 mm
Nut Height
31 mm

Description

Hex Nut, Hex Type Standard Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Class 8, Material Steel, Thread Size M39x4.00, Hex Width 60 mm, Hex Height 31 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.