Zoro Homepage

Hex Nut, M39-4.00, Steel, Grade 2H, Black Oxide, 39 mm Ht

  • Mfr # M22200.390.0001

  • Zoro # G2649179


product price: $15.15
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Hex Height
39 mm
Hex Width
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22200.390.0001
Zoro #
G2649179
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M39-4.00
Hex Height
39 mm
Hex Width
60 mm
Nut Height
39 mm
Dia./Thread Size
M39-4.00
Width Across Flats
60 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hex Type
Standard Hex
Application
General Purpose
Material Quality Standards
ASTM A194
Nut Style
Hex Nut
Material Grade
Class 2H
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Basic Material
Steel
Nut Standards
ASTM A194

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2H, Material Steel, Thread Size M39x4.00, Hex Width 60 mm, Hex Height 39 mm, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards ASME ¿B18.2.4.6M, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.