
Hex Nut, M4-0.7, Stainless Steel, Not Graded, Plain, 12000 PK
Mfr # M4D934188
Zoro # G9085616
product price: $370.99
/pk 12000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4D934188
Zoro #
G9085616
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4-0.7
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Description
Hex Nuts,M4-0.7 DIN934 HEX NUT,PK12000, Package Quantity 12000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.