
Hex Nut, M4-0.7, Steel, Class 6, Zinc Plated, 10000 PK
Mfr # M4D934-6
Zoro # G9085738
product price: $138.99
/pk 10000, $0.01/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4D934-6
Zoro #
G9085738
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4-0.7
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Description
M4-0.7 Din 934 Metric Class 6 Hex Nuts Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.