Zoro Homepage

Hex Nut, M42-4.50, 316 Stainless Steel, Not Graded, Plain, 34 mm Ht

  • Mfr # M55080.420.0001

  • Zoro # G0299367


product price: $15.99
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
34 mm
Hex Width
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55080.420.0001
Zoro #
G0299367
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Hex Height
34 mm
Hex Width
65 mm
Dia./Thread Size
M42-4.50
Nut Height
34 mm
Width Across Flats
65 mm

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Application
General Purpose
Pack Size
Small Pack
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 934
Fastener Thread Direction
Right Hand
Material Grade
A4
Basic Material
Stainless Steel
Nut Standards
DIN 934
Nut Style
Hex Nut
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size M42x4.50, Hex Width 65 mm, Hex Height 34 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.