Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M42-4.50, Steel, Class 8, Zinc Plated, 34 mm Ht, 2 PK

  • Mfr # M01300.420.0001

  • Zoro # G9465136


product price: $16.49
/pk 2, $8.25/ea

Key Features

Thread Size
M42-4.50
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01300.420.0001
Zoro #
G9465136
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Hex Height
34 mm
Hex Width
65 mm
Nut Height
34 mm
Dia./Thread Size
M42-4.50
Width Across Flats
65 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Rockwell Hardness
C30 to C36
Dimensional Standards
DIN 934
Nut Standards
DIN 934
Fastener Finish
Zinc Plated
Basic Material
Steel
Material Grade
Class 8
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 8, Material Steel, Thread Size M42x4.50, Hex Width 65 mm, Hex Height 34 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.