Zoro Homepage

Hex Nut, M48-5.00, Steel, Class 8, Plain, 38 mm Ht, 2 PK

  • Mfr # M01100.480.0001

  • Zoro # G2863421


product price: $16.89
/pk 2, $8.45/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
38 mm
Hex Width
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01100.480.0001
Zoro #
G2863421
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M48-5.00
Hex Height
38 mm
Hex Width
75 mm
Nut Height
38 mm
Dia./Thread Size
M48-5.00
Width Across Flats
75 mm

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M48x5.00, Hex Width 75 mm, Hex Height 38 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.