Zoro Homepage

CAD Viewer & Download Files

Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK

  • Mfr # M51080.050.0001

  • Zoro # G5337832

CAD Available

product price: $2.79
/pk 50, $0.06/ea

Key Features

CAD Drawing
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
4 mm
Hex Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51080.050.0001
Zoro #
G5337832
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Hex Height
4 mm
Hex Width
8 mm
Dia./Thread Size
M5-0.80
Nut Height
4 mm
Width Across Flats
8 mm

Details

CAD Available
Yes
Item
Hex Nut
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
RoHS Compliant
Yes
Minimum Temperature
-58 Degrees F
Removable
No
REACH Compliant
Yes
Pack Size
Small Pack
Dimensional Standards
DIN 934
Made in North America
No
Material Quality Standards
ASTM A307A
Thread Fit
6H
Maximum Temperature
302 Degrees F
Hex Type
Standard Hex
Thread Pitch
0.8 mm
Resistance Properties
High Temperature Resistant
Manufacturer Location
Globally Sourced
Minimum Yield Strength
700 N/sq mm
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Fastener Finish
Plain
Color
Silver
Material Grade
A2
Nut Standards
DIN 934
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A307A, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.