Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M5-0.80, Steel, Class 10, Zinc Plated, 4 mm Ht, 100 PK

  • Mfr # M04121.050.0001

  • Zoro # G1810895


product price: $4.15
/pk 100, $0.04/ea

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Hex Height
4 mm
Hex Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04121.050.0001
Zoro #
G1810895
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Hex Height
4 mm
Hex Width
8 mm
Dia./Thread Size
M5-0.80
Width Across Flats
8 mm
Nut Height
4 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Pack Size
Small Pack
Dimensional Standards
DIN 934
Application
General Purpose
Basic Material
Steel
Nut Style
Hex Nut
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934
Material Grade
Class 10

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 10, Material Steel, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.