Zoro Homepage

CAD Viewer & Download Files

Hex Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK

  • Mfr # M51080.060.0001

  • Zoro # G5337954

CAD Available

product price: $2.85
/pk 50, $0.06/ea

Key Features

CAD Drawing
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
5 mm
Hex Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51080.060.0001
Zoro #
G5337954
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
10 mm
Width Across Flats
10 mm
Dia./Thread Size
M6-1.00
Nut Height
5 mm

Details

CAD Available
Yes
Item
Hex Nut
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Minimum Yield Strength
700 N/sq mm
REACH Compliant
Yes
Thread Fit
6H
Removable
No
Material Quality Standards
ASTM A307A
Made in North America
No
Resistance Properties
High Temperature Resistant
RoHS Compliant
Yes
Manufacturer Location
Globally Sourced
Thread Pitch
1 mm
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 934
Hex Type
Standard Hex
Nut Standards
DIN 934
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Grade
A2
Color
Silver
Fastener Finish
Plain
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A307A, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.