Zoro Homepage

Hex Nut, M6-1.00, Steel, Class 10, Zinc Plated, 3000 PK

  • Mfr # M6D934-10

  • Zoro # G9085564


product price: $167.99
/pk 3000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6D934-10
Zoro #
G9085564
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Rockwell Hardness
C26 to 36

Description

Hex Nuts,M6-1.00 DIN934 CLASS 1,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.