Hex Nut, M6-1.00, Steel, Class 10, Zinc Yellow, 5 mm Ht, 12500 PK

  • Mfr # HN40006001GB

  • Zoro # G5796427


product price:  $393.99
/pk 12500, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Height
5 mm
Hex Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN40006001GB
Zoro #
G5796427
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
10 mm
Nut Height
5 mm
Width Across Flats
10 mm
Dia./Thread Size
M6-1.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Removable
Yes
Hex Type
Standard Hex
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Thread Pitch
1 mm
Rockwell Hardness
C36
Application
General Purpose
Dimensional Standards
DIN 934
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Yellow
Material Grade
Class 10
Basic Material
Steel
Color
Yellow
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 10, Material Steel, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Color Yellow, Pack Size Bulk Pack, Removable Yes, Rockwell Hardness C36, Thread Pitch 1 mm, Thread Type Metric, Package Quantity 12500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.