Zoro Homepage

Hex Nut, M68-4.00, Steel, Class 8, Black Oxide, 54 mm Ht

  • Mfr # M01120.680.0400

  • Zoro # G0307435


product price: $40.65
/ea

Key Features

Thread Size
M68-4.00
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Hex Height
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01120.680.0400
Zoro #
G0307435
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M68-4.00
Hex Height
54 mm
Hex Width
100 mm
Nut Height
54 mm
Width Across Flats
100 mm
Dia./Thread Size
M68-4.00

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M68x4.00, Hex Width 100 mm, Hex Height 54 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.