Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M7-1.00, Steel, Class 8, Zinc Yellow, 5.50 mm Ht, 100 PK

  • Mfr # M01320.070.0001

  • Zoro # G2655199


product price: $6.69
/pk 100, $0.07/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Height
5.50 mm
Hex Width
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01320.070.0001
Zoro #
G2655199
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M7-1.00
Hex Height
5.50 mm
Hex Width
11 mm
Width Across Flats
11 mm
Nut Height
5.5 mm
Dia./Thread Size
M7-1.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Hex Type
Standard Hex
Application
General Purpose
Pack Size
Small Pack
Dimensional Standards
DIN 934
Manufacturer Location
Globally Sourced
Nut Standards
DIN 934
Fastener Thread Direction
Right Hand
Basic Material
Steel
Material Grade
Class 8
Nut Style
Hex Nut
Fastener Finish
Zinc Yellow

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M7x1.00, Hex Width 11 mm, Hex Height 5.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.