Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M8-1.00, Steel, Class 8, Zinc Yellow, 6.50 mm Ht, 100 PK

  • Mfr # M01340.080.0100

  • Zoro # G9485095


product price: $12.29
/pk 100, $0.12/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Height
6.50 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01340.080.0100
Zoro #
G9485095
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.00
Hex Height
6.50 mm
Hex Width
13 mm
Width Across Flats
13 mm
Nut Height
6.5 mm
Dia./Thread Size
M8-1.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Rockwell Hardness
C30 to C36
Dimensional Standards
DIN 934
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Zinc Yellow
Material Grade
Class 8
Nut Style
Hex Nut
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M8x1.00, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 to C36, Thread Type Fine, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.