Zoro Homepage

Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK

  • Mfr # M04190.080.0001

  • Zoro # G2052519


product price: $24.79
/pk 100, $0.25/ea

Key Features

Material
Steel
Material Grade/Class
Class 12
Finish
Black Oxide
Hex Height
6.50 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M04190.080.0001
Zoro #
G2052519
UPC #
190735985021
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Hex Height
6.50 mm
Hex Width
13 mm
Nut Height
6.5 mm
Dia./Thread Size
M8-1.25
Width Across Flats
13 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 12
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Dimensional Standards
DIN 934
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hex Type
Standard Hex
Basic Material
Steel
Fastener Finish
Plain
Material Grade
Class 12
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 12, Material Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.