Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Hex Nut, M8-1.25, Steel, Class 8, Plain, 6.50 mm Ht, 100 PK

  • Mfr # M01100.080.0001

  • Zoro # G9463535

CAD Available

product price: $5.39
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
6.50 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01100.080.0001
Zoro #
G9463535
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Hex Height
6.50 mm
Hex Width
13 mm
Dia./Thread Size
M8-1.25
Nut Height
6.5 mm
Width Across Flats
13 mm

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
DIN 934
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hex Type
Standard Hex
Rockwell Hardness
30
Nut Standards
DIN 934
Nut Style
Hex Nut
Material Grade
Class 8
Basic Material
Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.