Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Hex Nut, M8, Brass, 3000 PK

  • Mfr # HN4B00800-3000P2

  • Zoro # G4549603

CAD Available

product price: $688.99
/pk 3000, $0.23/ea
Free Shipping & Returns

Key Features

CAD Drawing
Thread Size
M8
Material
Brass
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN4B00800-3000P2
Zoro #
G4549603
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8

Details

Item
Hex Nut
Material
Brass
System of Measurement
Metric
CAD Available
Yes

Description

Hex Nut, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.