Zoro Homepage

Hex Nut, M80-6.00, Steel, Class 8, Plain, 64 mm Ht

  • Mfr # M01100.800.0001

  • Zoro # G0307645


product price: $55.45
/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
64 mm
Hex Width
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01100.800.0001
Zoro #
G0307645
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M80-6.00
Hex Height
64 mm
Hex Width
115 mm
Width Across Flats
115 mm
Nut Height
64 mm
Dia./Thread Size
M80-6.00

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M80x6.00, Hex Width 115 mm, Hex Height 64 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.