Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M90-6.00, Steel, Class 8, Plain, 72 mm Ht

  • Mfr # M01100.900.0001

  • Zoro # G0307636


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
72 mm
Hex Width
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01100.900.0001
Zoro #
G0307636
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M90-6.00
Hex Height
72 mm
Hex Width
130 mm
Nut Height
72 mm
Width Across Flats
130 mm
Dia./Thread Size
M90-6.00

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
DIN 934
Application
General Purpose
Hex Type
Standard Hex
Nut Style
Hex Nut
Material Grade
Class 8
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Plain
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M90x6.00, Hex Width 130 mm, Hex Height 72 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.