Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex
Mfr # BULK-NUT-1067
Zoro # G822410619
product price:Â
$
5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
System of Measurement
Inch
Finish
Plain
Thread Direction
Right Hand
Thread Size
1/2"-13
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-NUT-1067
- Zoro #
- G822410619
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Product Type
- Standard Hex Nut
- Hex Type
- Standard Hex
- Industry Standards
- Mil.Spec MS51971-5
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Mil.Spec MS51971-5, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse