Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Plain, Standard Hex
Mfr # BULK-NUT-1142
Zoro # G622412882
product price:Â
$
5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
System of Measurement
Inch
Industry Standards
ASME B18.2.2
Thread Direction
Right Hand
Thread Type
Coarse
Product Type
Sealing Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-NUT-1142
- Zoro #
- G622412882
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- #8
- Hex Width
- 11/32 in
- Hex Height
- 1/8 in
- Thread Size
- #8-32
Details
- System of Measurement
- Inch
- Industry Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Product Type
- Sealing Hex Nut
- Finish
- Plain
- Tensile Strength
- 70,000 psi
- Material Grade/Class
- 18-8
- Pack Size
- Small Pack
- Hex Type
- Standard Hex
- Item
- Hex Nut
- Dimensional Standards
- ASME B18.2.2
- Material
- Stainless Steel
- Thread Fit
- 2B
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #8-32, Hex Width 11/32 in, Hex Height 1/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength 70,000 psi, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.